

€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.71 | - |
10+ | €3.36 | 28.63% |
25+ | €2.22 | 52.82% |
50+ | €1.62 | 65.73% |
100+ | €1.18 | 75.00% |
200+ | €1.06 | 77.42% |
500+ | €0.91 | 80.65% |
1000+ | €0.76 | 83.87% |
2500+ | €0.67 | 85.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTI |
Shaft diameter | 5/8 in |
Outer Diameter | 1.125 mm |
Width | 0.585 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |