

€241.30/ pieceexcl. VAT
€291.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €241.30 | - |
10+ | €226.90 | 5.97% |
25+ | €209.74 | 13.08% |
50+ | €196.10 | 18.73% |
100+ | €185.95 | 22.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-03 |
Shaft diameter | 30 mm |
Length | 152 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |