IGUS

IGUS Tandem Linear plain bearing unit Open, self-aligning OTA-03-25

  • ERIKS:13570252
Image 1
Save to list

€210.08/ pieceexcl. VAT

€254.20incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€210.08

-

10+

€197.68

5.91%

25+

€182.70

13.03%

50+

€170.92

18.64%

100+

€162.32

22.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
OTA-03
Shaft diameter
25 mm
Length
130 mm
Model
Open, self-aligning
Relubrication facility
No
With sealing
No