

€166.84/ pieceexcl. VAT
€201.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €166.84 | - |
10+ | €156.90 | 5.96% |
25+ | €145.03 | 13.07% |
50+ | €135.57 | 18.75% |
100+ | €128.54 | 22.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-03 |
Shaft diameter | 20 mm |
Length | 104 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |