

€292.05/ pieceexcl. VAT
€353.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €292.05 | - |
10+ | €276.70 | 5.26% |
25+ | €257.39 | 11.87% |
50+ | €242.06 | 17.12% |
100+ | €230.70 | 21.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-01 |
Shaft diameter | 40 mm |
Length | 176 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |