

€223.40/ pieceexcl. VAT
€270.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €223.40 | - |
10+ | €211.53 | 5.32% |
25+ | €196.10 | 12.22% |
50+ | €184.13 | 17.58% |
100+ | €175.73 | 21.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-01 |
Shaft diameter | 30 mm |
Length | 152 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |