

€196.59/ pieceexcl. VAT
€237.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €196.59 | - |
10+ | €185.86 | 5.46% |
25+ | €171.89 | 12.56% |
50+ | €161.18 | 18.01% |
100+ | €153.65 | 21.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-01 |
Shaft diameter | 25 mm |
Length | 130 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |