

€155.29/ pieceexcl. VAT
€187.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €155.29 | - |
10+ | €146.72 | 5.52% |
25+ | €135.74 | 12.59% |
50+ | €127.17 | 18.11% |
100+ | €120.92 | 22.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-01 |
Shaft diameter | 20 mm |
Length | 104 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |