

€144.42/ pieceexcl. VAT
€174.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.42 | - |
10+ | €136.44 | 5.53% |
25+ | €126.18 | 12.63% |
50+ | €118.16 | 18.18% |
100+ | €112.42 | 22.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-01 |
Shaft diameter | 16 mm |
Length | 84 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |