

€138.30/ pieceexcl. VAT
€167.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.30 | - |
10+ | €130.55 | 5.61% |
25+ | €120.65 | 12.76% |
50+ | €112.88 | 18.38% |
100+ | €107.24 | 22.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-01 |
Shaft diameter | 12 mm |
Length | 76 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |