

€308.10/ pieceexcl. VAT
€372.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €308.10 | - |
10+ | €290.87 | 5.59% |
25+ | €271.09 | 12.01% |
50+ | €253.88 | 17.60% |
100+ | €241.57 | 21.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-03 |
Shaft diameter | 40 mm |
Length | 176 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |