IGUS

IGUS Tandem Linear plain bearing unit Closed, self-aligning RTA-03-30

  • ERIKS:13570264
Image 1
Save to list

€228.68/ pieceexcl. VAT

€276.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€228.68

-

10+

€216.13

5.49%

25+

€201.04

12.09%

50+

€188.46

17.59%

100+

€179.87

21.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
RTA-03
Shaft diameter
30 mm
Length
152 mm
Model
Closed, self-aligning
Relubrication facility
No
With sealing
No