

€190.13/ pieceexcl. VAT
€230.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €190.13 | - |
10+ | €179.76 | 5.46% |
25+ | €167.12 | 12.10% |
50+ | €156.71 | 17.58% |
100+ | €148.50 | 21.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-03 |
Shaft diameter | 25 mm |
Length | 130 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |