

€112.44/ pieceexcl. VAT
€136.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.44 | - |
10+ | €106.34 | 5.42% |
25+ | €98.84 | 12.10% |
50+ | €92.72 | 17.54% |
100+ | €88.60 | 21.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-03 |
Shaft diameter | 12 mm |
Length | 76 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |