IGUS

IGUS Tandem Linear plain bearing unit Closed RTA-04-40

  • ERIKS:13570270
Image 1
Save to list

€213.64/ pieceexcl. VAT

€258.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€213.64

-

10+

€202.56

5.18%

25+

€187.83

12.08%

50+

€176.80

17.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
RTA-04
Shaft diameter
40 mm
Length
176 mm
Model
Closed
Relubrication facility
No
With sealing
No