

€169.86/ pieceexcl. VAT
€205.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €169.86 | - |
10+ | €161.04 | 5.19% |
25+ | €148.98 | 12.29% |
50+ | €140.14 | 17.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-04 |
Shaft diameter | 30 mm |
Length | 152 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |