

€145.18/ pieceexcl. VAT
€175.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.18 | - |
10+ | €137.54 | 5.26% |
25+ | €127.09 | 12.46% |
50+ | €119.43 | 17.73% |
100+ | €108.15 | 25.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-04 |
Shaft diameter | 25 mm |
Length | 130 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |