

€116.85/ pieceexcl. VAT
€141.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €116.85 | - |
10+ | €110.77 | 5.20% |
25+ | €102.39 | 12.37% |
50+ | €96.31 | 17.58% |
100+ | €82.29 | 29.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-04 |
Shaft diameter | 20 mm |
Length | 104 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |