IGUS

IGUS Tandem Linear plain bearing unit Closed RTA-04-12

  • ERIKS:13570266
Image 1
Save to list

€86.62/ pieceexcl. VAT

€104.81incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.62

-

10+

€82.16

5.15%

25+

€75.96

12.31%

50+

€71.48

17.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
RTA-04
Shaft diameter
12 mm
Length
76 mm
Model
Closed
Relubrication facility
No
With sealing
No