

€280.84/ pieceexcl. VAT
€339.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €280.84 | - |
10+ | €266.06 | 5.26% |
25+ | €247.57 | 11.85% |
50+ | €232.81 | 17.10% |
100+ | €221.77 | 21.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-01 |
Shaft diameter | 40 mm |
Length | 176 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |