IGUS

IGUS Tandem Linear plain bearing unit Closed RTA-01-30

  • ERIKS:13570259
Image 1
Save to list

€209.70/ pieceexcl. VAT

€253.74incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€209.70

-

10+

€198.59

5.30%

25+

€184.17

12.18%

50+

€173.01

17.50%

100+

€165.09

21.27%

200+

€155.53

25.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
DryLin® R
Type
RTA-01
Shaft diameter
30 mm
Length
152 mm
Model
Closed
Relubrication facility
No
With sealing
No