

€175.31/ pieceexcl. VAT
€212.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €175.31 | - |
10+ | €165.81 | 5.42% |
25+ | €153.46 | 12.46% |
50+ | €143.98 | 17.87% |
100+ | €138.42 | 21.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-01 |
Shaft diameter | 25 mm |
Length | 130 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |