

€139.75/ pieceexcl. VAT
€169.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.75 | - |
10+ | €132.30 | 5.33% |
25+ | €122.57 | 12.29% |
50+ | €115.12 | 17.62% |
100+ | €109.92 | 21.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-01 |
Shaft diameter | 20 mm |
Length | 104 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |