

€117.61/ pieceexcl. VAT
€142.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €117.61 | - |
10+ | €111.38 | 5.30% |
25+ | €103.28 | 12.18% |
50+ | €97.05 | 17.48% |
100+ | €92.72 | 21.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-01 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |