

€349.85/ pieceexcl. VAT
€423.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €349.85 | - |
10+ | €282.80 | 19.17% |
25+ | €236.72 | 32.34% |
50+ | €213.35 | 39.02% |
100+ | €205.18 | 41.35% |
200+ | €181.94 | 47.99% |
500+ | €159.03 | 54.54% |
1000+ | €153.24 | 56.20% |
2500+ | €150.35 | 57.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMT-05 |
Shaft diameter | 50 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |