

€269.12/ pieceexcl. VAT
€325.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €269.12 | - |
10+ | €217.55 | 19.16% |
25+ | €182.10 | 32.34% |
50+ | €162.62 | 39.57% |
100+ | €146.36 | 45.62% |
200+ | €131.73 | 51.05% |
500+ | €126.37 | 53.04% |
1000+ | €111.72 | 58.49% |
2500+ | €109.61 | 59.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMT-05 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |