

€148.05/ pieceexcl. VAT
€179.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.05 | - |
10+ | €140.66 | 4.99% |
25+ | €133.25 | 10.00% |
50+ | €125.38 | 15.31% |
100+ | €109.65 | 25.94% |
500+ | €100.83 | 31.89% |
1000+ | €97.17 | 34.37% |
2500+ | €95.32 | 35.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMT-05 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |