

€136.63/ pieceexcl. VAT
€165.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.63 | - |
10+ | €115.06 | 15.78% |
25+ | €103.82 | 24.02% |
50+ | €93.12 | 31.85% |
200+ | €88.71 | 35.07% |
500+ | €77.54 | 43.25% |
1000+ | €74.71 | 45.32% |
2500+ | €73.30 | 46.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMT-05 |
Shaft diameter | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |