

€110.94/ pieceexcl. VAT
€134.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.94 | - |
10+ | €93.52 | 15.70% |
25+ | €84.44 | 23.89% |
50+ | €75.81 | 31.67% |
100+ | €68.70 | 38.07% |
200+ | €63.57 | 42.70% |
500+ | €57.46 | 48.21% |
1000+ | €54.45 | 50.92% |
2500+ | €51.21 | 53.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMT-05 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |