

€100.93/ pieceexcl. VAT
€122.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €100.93 | - |
10+ | €85.10 | 15.68% |
25+ | €76.82 | 23.89% |
50+ | €68.97 | 31.66% |
100+ | €60.69 | 39.87% |
200+ | €55.84 | 44.67% |
500+ | €52.36 | 48.12% |
1000+ | €49.69 | 50.77% |
2500+ | €47.80 | 52.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMT-05 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |