

€94.79/ pieceexcl. VAT
€114.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.79 | - |
10+ | €79.84 | 15.77% |
25+ | €72.03 | 24.01% |
50+ | €64.64 | 31.81% |
100+ | €59.30 | 37.44% |
200+ | €54.32 | 42.69% |
500+ | €49.82 | 47.44% |
1000+ | €46.93 | 50.49% |
2500+ | €45.81 | 51.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUMT-05 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |