

€88.46/ pieceexcl. VAT
€107.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.46 | - |
10+ | €87.04 | 1.61% |
25+ | €81.62 | 7.73% |
50+ | €76.30 | 13.75% |
100+ | €71.46 | 19.22% |
200+ | €65.95 | 25.45% |
500+ | €63.73 | 27.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® Q |
Type | QJFMT-02 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |