

€81.53/ pieceexcl. VAT
€98.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.53 | - |
10+ | €80.73 | 0.98% |
25+ | €77.82 | 4.54% |
50+ | €72.39 | 11.21% |
100+ | €69.16 | 15.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® Q |
Type | QJFMT-01 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |