

€159.70/ pieceexcl. VAT
€193.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.70 | - |
10+ | €150.44 | 5.79% |
25+ | €132.91 | 16.78% |
50+ | €125.72 | 21.27% |
100+ | €102.30 | 35.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-02 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |