

€73.36/ pieceexcl. VAT
€88.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.36 | - |
10+ | €69.12 | 5.78% |
25+ | €64.81 | 11.66% |
50+ | €60.57 | 17.43% |
100+ | €50.03 | 31.81% |
200+ | €43.45 | 40.77% |
500+ | €41.59 | 43.30% |
1000+ | €40.05 | 45.40% |
2500+ | €39.31 | 46.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-02 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |