

€68.97/ pieceexcl. VAT
€83.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.97 | - |
10+ | €66.01 | 4.30% |
25+ | €61.94 | 10.19% |
50+ | €57.87 | 16.09% |
100+ | €47.88 | 30.58% |
200+ | €34.94 | 49.34% |
500+ | €30.53 | 55.73% |
1000+ | €29.43 | 57.33% |
2500+ | €28.88 | 58.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-02 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |