

€146.17/ pieceexcl. VAT
€176.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.17 | - |
10+ | €139.14 | 4.81% |
25+ | €129.12 | 11.66% |
50+ | €120.69 | 17.43% |
100+ | €99.69 | 31.80% |
500+ | €99.29 | 32.07% |
1000+ | €95.68 | 34.54% |
2500+ | €93.88 | 35.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-01 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |