

€69.83/ pieceexcl. VAT
€84.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.83 | - |
10+ | €65.78 | 5.80% |
25+ | €61.64 | 11.73% |
50+ | €57.51 | 17.63% |
100+ | €47.80 | 31.54% |
200+ | €37.18 | 46.75% |
500+ | €32.49 | 53.47% |
1000+ | €31.31 | 55.16% |
2500+ | €30.74 | 55.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-01 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |