

€64.45/ pieceexcl. VAT
€77.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.45 | - |
10+ | €60.72 | 5.78% |
25+ | €56.91 | 11.70% |
50+ | €53.22 | 17.42% |
100+ | €45.58 | 29.27% |
200+ | €33.35 | 48.26% |
500+ | €29.15 | 54.78% |
1000+ | €28.08 | 56.43% |
2500+ | €27.55 | 57.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-01 |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |