

€59.09/ pieceexcl. VAT
€71.50incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.09 | - |
10+ | €55.67 | 5.79% |
25+ | €52.14 | 11.77% |
50+ | €48.79 | 17.43% |
100+ | €42.09 | 28.78% |
200+ | €29.22 | 50.55% |
500+ | €25.56 | 56.75% |
1000+ | €24.62 | 58.33% |
2500+ | €24.15 | 59.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-01 |
Shaft diameter | 10 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |