




€171.89/ pieceexcl. VAT
€207.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €171.89 | - |
10+ | €128.93 | 24.99% |
25+ | €105.60 | 38.57% |
50+ | €92.04 | 46.46% |
100+ | €87.21 | 49.26% |
200+ | €74.10 | 56.89% |
500+ | €68.50 | 60.15% |
1000+ | €64.81 | 62.30% |
2500+ | €59.95 | 65.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-95100-60 |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |