




€157.17/ pieceexcl. VAT
€190.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €157.17 | - |
10+ | €117.90 | 24.99% |
25+ | €96.56 | 38.56% |
50+ | €84.13 | 46.47% |
100+ | €79.74 | 49.26% |
200+ | €67.74 | 56.90% |
500+ | €62.62 | 60.15% |
1000+ | €59.24 | 62.31% |
2500+ | €54.80 | 65.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-8590-60 |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |