




€146.13/ pieceexcl. VAT
€176.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.13 | - |
10+ | €124.49 | 14.81% |
25+ | €106.72 | 26.97% |
50+ | €89.41 | 38.81% |
100+ | €80.83 | 44.69% |
200+ | €80.39 | 44.99% |
500+ | €75.01 | 48.67% |
1000+ | €71.71 | 50.93% |
2500+ | €66.99 | 54.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-8085-80 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |