




€113.72/ pieceexcl. VAT
€137.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.72 | - |
10+ | €96.86 | 14.82% |
25+ | €83.05 | 26.97% |
50+ | €69.56 | 38.83% |
100+ | €62.87 | 44.71% |
200+ | €62.57 | 44.98% |
500+ | €58.41 | 48.64% |
1000+ | €55.78 | 50.94% |
2500+ | €52.12 | 54.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-8085-60 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |