




€124.96/ pieceexcl. VAT
€151.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.96 | - |
10+ | €93.77 | 24.97% |
25+ | €76.80 | 38.54% |
50+ | €66.92 | 46.45% |
100+ | €63.42 | 49.25% |
200+ | €53.87 | 56.90% |
500+ | €49.82 | 60.13% |
1000+ | €47.12 | 62.29% |
2500+ | €43.59 | 65.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-7075-70 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |