IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-6065-60

  • ERIKS:13567815
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€87.70/ pieceexcl. VAT

€106.12incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.70

-

10+

€65.87

24.89%

25+

€56.26

35.85%

50+

€48.45

44.76%

100+

€44.42

49.35%

200+

€40.15

54.22%

500+

€37.24

57.54%

1000+

€34.69

60.44%

2500+

€30.38

65.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-6065-60
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free