




€81.51/ pieceexcl. VAT
€98.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.51 | - |
10+ | €61.33 | 24.76% |
25+ | €50.39 | 38.18% |
50+ | €43.99 | 46.04% |
100+ | €41.76 | 48.76% |
200+ | €35.45 | 56.50% |
500+ | €32.78 | 59.79% |
1000+ | €31.01 | 61.96% |
2500+ | €28.69 | 64.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-6065-50 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |