




€85.67/ pieceexcl. VAT
€103.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.67 | - |
10+ | €63.94 | 25.37% |
25+ | €53.94 | 37.04% |
50+ | €46.80 | 45.38% |
100+ | €43.95 | 48.70% |
200+ | €38.17 | 55.44% |
500+ | €35.68 | 58.35% |
1000+ | €33.02 | 61.45% |
2500+ | €29.91 | 65.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-5560-60 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |