




€72.66/ pieceexcl. VAT
€87.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.66 | - |
10+ | €54.57 | 24.90% |
25+ | €44.76 | 38.39% |
50+ | €39.01 | 46.31% |
100+ | €37.01 | 49.06% |
200+ | €31.43 | 56.75% |
500+ | €29.03 | 60.04% |
1000+ | €27.49 | 62.16% |
2500+ | €25.42 | 65.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |