




€52.44/ pieceexcl. VAT
€63.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.44 | - |
10+ | €43.34 | 17.36% |
25+ | €36.90 | 29.64% |
50+ | €33.02 | 37.03% |
100+ | €31.12 | 40.65% |
200+ | €26.30 | 49.86% |
500+ | €22.86 | 56.41% |
1000+ | €21.51 | 58.99% |
2500+ | €19.42 | 62.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |